This product requires certification to purchase.

55 gal. Tall 4.5kW 2-Element Electric Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 55 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #APNT55202173000
  • Item #9562814
  • Manufacturer Part #100278414
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 55 gal. Tall 4.5kW 2-Element Electric Water Heater

  • Fast #
  • Part #APNT55202173000
  • Item #9562814
  • Manufacturer Part #100278414
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Enhanced heating elements - Dual 4500 watt elements for fast recovery and reliable operation with the incoloy stainless steel lower element lasting longer than a standard copper element
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Higher efficiency with eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Uniform Energy Factor that maximizes savings on operating costs
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Capacity:
55 gal
Collection:
ProLine®
Diameter:
24 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connections:
Male
Energy Star Compliant:
No
First Hour Rating:
72
Height:
56-1/2 in
Lining of Tank:
Blue Diamond® Glass
Number of Elements:
2
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
300 psi
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.93
Volts:
208V
Water Connection Size:
3/4 in
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Watts:
4.5 kW