Lowboy 11kW 2-Element Residential Electric Water Heater
ProLine® Lowboy 11kW 2-Element Residential Electric Water Heater
Product Details
Product Details
- Delivers 50-gallon first hour rating. Dual 4,500-watt commercial-grade heating elements deliver reliable and efficient hot water
- Long-lasting lower Incoloy™ stainless steel element. Lowboy design with top connections ideal for spaces with low height clearance. Patented Blue Diamond® glass tank lining protects against corrosion
- DynaClean™ automatic cleaning system protects against sediment build-up. stainless steel Coregard™ anode rod protects against corrosion longer than ordinary anodes
- Commercial-grade brass drain valve for durable and easy operation
- CSA certified and ASME rated T&P relief valve, factory-installed. 6-year limited tank and parts warranty
- The ProLine® lowboy electric water heater with top water connections is the reliable choice when you want to maximize hot water output and energy savings
- With a 38-gallon (nominal) tank and dual 4,500 watt elements, the ENL-40 delivers a first hour rating of 50 gallons at a highly efficient 0.95 uniform energy factor rating
- Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This ProLine® XE water heater is designed with A. O. Smith's superior commercial-grade tank protection
- Advanced tank features include stainless steel Coregard™ anode rod, Blue Diamond® glass lining and DynaClean™ automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater
- All of these features are accompanied by a 6-year limited tank warranty. A. O. Smith's ProLine® water heaters are residential products built to commercial-grade standard and are only available for purchase through professional wholesalers and contractors
Specifications
- Application:
- Residential
- Capacity:
- 38 gal
- Collection:
- ProLine®
- Diameter:
- 26 in
- Drain Valve Material:
- Brass
- End Connections:
- Male
- Energy Star Compliant:
- No
- First Hour Rating:
- 50
- Height:
- 33-1/2 in
- Lining of Tank:
- Blue Diamond® Glass
- Number of Elements:
- 2
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.89
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Lowboy
- Watts:
- 11 kW