199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
ProLine® XE 199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Integrated recirculation pump
- Energy Star® qualified
- Includes integrated temperature and pump controls with advanced diagnostics that simplify installation and troubleshooting
- Heat exchangers constructed with durable materials to protect against corrosion
- Easy link 540P model with 3 other 540H models to increase flow capacity
- Common vent up to 8 units
- Safety features: air fuel ratio sensor, exhaust and water temperature safety control, and overheat cut off fuse
- Internal freeze protection system
- Exhaust: 3" PVC venting up to 70', or 4" PVC venting up to 100'
- PVC, CPVC or ABS pipe can be used for intake and exhaust
-
Green
Documents
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 199000
- CSA Certified:
- CSA 4.3
- Collection:
- ProLine® XE
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Outdoor
- MBH:
- 199
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- UL CS636
- Uniform Energy Factor (UEF):
- 0.93
- Water Connection Size:
- 3/4 in