This product requires certification to purchase.

10G 1.5KW 240V 1PH ELEC WHTR

You last purchased this on
 
A.O. Smith

ProMax® 10G 1.5KW 240V 1PH ELEC WHTR

  • Fast #
  • Part #AEJC10P261162S41
  • Item #4911565
  • Manufacturer Part #9260427206
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

ProMax® 10G 1.5KW 240V 1PH ELEC WHTR

  • Fast #
  • Part #AEJC10P261162S41
  • Item #4911565
  • Manufacturer Part #9260427206
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • All plumbing and electrical connections are made through back of water heater and is equipped with a PEX cross-linked polymer dip tube
  • Features compact design, side-mounted plumbing and electrical connections and is designed for installation under a counter, in a crawl space or in other tight spaces with tank capacities ranging from 6 through 20-gallons
  • Equipped with a single heating element, 2-1/2 gallon tank capacity, and includes a standard 110/120V cord set with 3-prong plug and wall-mounting bracket for easy installation
  • Designed for low-demand, point-of-use applications, such a office lavatories or buildings with remote restrooms
  • CSA certified and ASME rated T&P relief valve
  • Environmentally friendly non-CFC foam insulation minimizes heat loss
  • Meets the Federal Energy Efficiency Standards according to the current edition of the National Appliance Energy Conservation Act (NAECA) of 1992, and also meets the standby loss requirements of the U.S. Department of Energy and current edition of ASHRAE/I3ESNA 90.1 and ICC and HUD Standards
  • Certified to UL 174 for household electric water heaters
  • Six-year limited tank and parts warranty
  • Single heating element and durable, tamper resistant brass drain valve
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Capacity:
10 gal
Collection:
ProMax®
Depth:
16 in
Diameter:
16 in
Height:
18-1/4 in
Number of Elements:
1
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
240V
Water Heater Capacity Range:
10 - 29 gal
Watts:
1500 W