75 gal. Tall 100 MBH Ultra-Low NOx Power Direct Vent Propane Water Heater
Vertex™ 75 gal. Tall 100 MBH Ultra-Low NOx Power Direct Vent Propane Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Energy Star qualified
- Advanced electronic control
- Condensing design - high efficiency operation with up to 0.88 UEF to save money on operating costs
- Helical internal heat exchanger - spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
- Power direct vent design
- Side mounted hot and cold recirculating taps
- Top fired ultra Low Nox gas burner
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- CSA certified and ASME rated T&P relief valve
- 6-year limited tank and parts warranty
-
Green
Specifications
- AFUE:
- 96.00 %
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 100000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 75 gal
- Collection:
- Vertex™
- Diameter:
- 27-3/4 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 130
- Fuel Type:
- Propane
- Height:
- 64-3/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 100
- Maximum Temperature:
- 160
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- Temperature Range:
- Up to 160 Deg F
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.86
- Vent Type:
- Power Direct Vent
- Water Connection Size:
- 3/4 in
- Water Connections:
- Side
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall