Voltex®
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 4.5 kW Element Wattage
- Increased energy efficiency - improved efficiency designed in, to ensure available hot water at the lowest possible cost, up to a 3.45 Uniform energy factor (UEF) rating conserves energy and meets energy star® qualifications
- Select from Efficiency, Hybrid, or Electric modes to match heating requirements to environmental conditions
- Hybrid mode automatically adjusts between compressor and element, depending upon heat requirements
- Vacation mode reduces operating costs and provides freeze protection during extended absence
- Backup electric elements - long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
- COREGARD™ anode rod our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- 66 and 80 gallon models have dual anodes for added protection
- Dry fire protection - control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
- Electronic user interface - user-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics
-
Green
Specifications
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 gal
- Diameter:
- 27 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 86
- Height:
- 69 in
- Ignition System:
- Electronic Ignition
- Maximum Temperature:
- 120
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- Up to 120 Deg F
- UL Listed:
- Yes
- Volts:
- 208/240V
- Water Connection Size:
- 3/4 in
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump