Plug-In Residential Hybrid Electric Heat Pump Water Heater
Voltex® Plug-In Residential Hybrid Electric Heat Pump Water Heater
Frequently Purchased Together
Product Details
Product Details
- Easy Installation - Simply plugs into a standard 120 volt wall outlet. Top water connections make it easy to replace an existing gas water heater. The Voltex® 120V also has smaller room size requirements and integrated duct adapters for installation in confined spaces.
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Capacity:
- 66 gal
- Energy Star Compliant:
- No
- Power Source:
- Electric
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump