This product requires certification to purchase.

Residential Smart Hybrid Electric Heat Pump Water Heater with Anti-Leak Technology

You last purchased this on
 
A.O. Smith

Voltex® Residential Smart Hybrid Electric Heat Pump Water Heater with Anti-Leak Technology

  • Fast #
  • Part #AHPTS50202172000
  • Item #9845370
  • Manufacturer Part #100350404
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.O. Smith

Voltex® Residential Smart Hybrid Electric Heat Pump Water Heater with Anti-Leak Technology

  • Fast #
  • Part #AHPTS50202172000
  • Item #9845370
  • Manufacturer Part #100350404
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Delivers 65-gallon first hour rating
  • Requires Certification
  • Green


Specifications

AMP:
23.6
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Diameter:
22 in
Energy Star Compliant:
Yes
Number of Elements:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Volts:
208/240V
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Hybrid, Tall, Heat Pump