Tall Hybrid 4.5kW 2-Element Residential Electric Water Heater
Voltex® Tall Hybrid 4.5kW 2-Element Residential Electric Water Heater
Frequently Purchased Together
Product Details
Product Details
- Energy star qualified
- The Voltex hybrid electric heat pump water heater is the most cost effective energy-efficient option available for consumers who want to save money on their utility bills
- Improved efficiency designed in, to ensure available hot water at the lowest possible cost
- Efficiency, hybrid, or electric modes to match heating requirements to environmental conditions
- Long-lasting backup heating elements help heat water according to environmental conditions, demand, and the chosen operating mode
- CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Control system checks to ensure the tank is full of water during start up to prevent dry firing the heating elements
- User-friendly electronic interface allows easy control of temperature setting, operating mode, and communicates diagnostics
- Ideal for basements or garage installations; the compressor transfers heat to the water while dehumidifying and cooling the ambient air
- Optional air duct adapter kit permits installation in confined spaces
-
Green
Specifications
- AMP:
- 30
- Capacity:
- 50 gal
- Diameter:
- 22 in
- Energy Star Compliant:
- Yes
- First Hour Rating:
- 70
- Height:
- 63 in
- Number of Elements:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 208/240V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Hybrid, Tall, Heat Pump