This product requires certification to purchase.

2 in. Flanged Stainless Steel 150 psi Air Release Valve

You last purchased this on
 
A.R.I. USA

D-021 2 in. Flanged Stainless Steel 150 psi Air Release Valve

  • Fast #
  • Part #AD021PTK
  • Item #4158346
  • Manufacturer Part #D-021PT02
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.R.I. USA

D-021 2 in. Flanged Stainless Steel 150 psi Air Release Valve

  • Fast #
  • Part #AD021PTK
  • Item #4158346
  • Manufacturer Part #D-021PT02
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Specially designed to operate with liquids carrying solid particles
  • Unique design enables the separation of the liquid from the sealing mechanism and assures optimum working conditions
  • Combines the features of both an air & vacuum valve and an air release valve
  • Flexible rolling seal provides smooth positive opening, closing, and leak-free sealing
  • Corrosion resistant
  • Requires Certification

Specifications

Collection:
D-021
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Pressure - Maximum:
150 psi
Valve Size:
2 in
Valve Type:
Air Release Valve