12.3 oz Lubricant
Aero 12.3 oz Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
Documents
Specifications
- Application:
- Industrial
- Collection:
- Aero
- Color Finish Name:
- Metallic Grey
- Material:
- Aerosol
- Size:
- 12.3 oz
- Temperature Range:
- Up to 2600 Deg F