16 L Compound Sealant in White
ARC MXFG 16 L Compound Sealant in White
Frequently Purchased Together
Product Details
Product Details
- Tough, ceramic-reinforced coating that resists broad range of slurries?
- Extends life of equipment exposed to fine particle wear?
- Complies with 21 CFR 175.300 for direct food contact
Documents
Specifications
- ASTM:
- ASTM D-2240, ASTM D-2794, ASTM D-4400, ASTM D-4541, ASTM D-638, ASTM D-695, ASTM D-790, ASTM G-75
- Application:
- Mixers, Screws, Slurry, Valves
- Collection:
- ARC MXFG
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Compound Sealant
- Size:
- 16 L
- Temperature Range:
- Up to 400 Deg F