200 gm Thread Sealant and Lubricant in Golden Yellow
Goldend® 200 gm Thread Sealant and Lubricant in Golden Yellow
Frequently Purchased Together
Product Details
Product Details
- No volatile solvents
- Ultra-fine PTFE particles
- Non-corrosive and non-toxic
- Safe for PVC, CPVC, plastic pipe fittings
- NSF registered H2 and S2
Documents
Specifications
- Application:
- Thread Sealant, Lubricants, Fittings, Stainless Steel
- CARB OTC LEED Compliant:
- No
- Collection:
- Goldend®
- FM Approved:
- No
- Maximum Temperature:
- 500
- NSF:
- NSF H2, NSF S2
- NSF Certified:
- Yes
- Pressure - Maximum:
- 5000 psi
- Product Type:
- Thread Sealant
- Size:
- 200 g
- UL Listed:
- Yes