This product requires certification to purchase.

1-1/2 x 1-1/2 x 3/4 in. Flared Brass Wye

You last purchased this on
 
A.Y. McDonald

1-1/2 x 1-1/2 x 3/4 in. Flared Brass Wye

  • Fast #
  • Part #M708Y3CCJF
  • Item #4642171
  • Manufacturer Part #5127-106
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

1-1/2 x 1-1/2 x 3/4 in. Flared Brass Wye

  • Fast #
  • Part #M708Y3CCJF
  • Item #4642171
  • Manufacturer Part #5127-106
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
Flare
End Connection 2:
Flare
End Connection 3:
Flare
End Connections:
Flare
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.