This product requires certification to purchase.

1-1/4 in. CTS Compression Brass Ball Valve Curb Stop

You last purchased this on
 
A.Y. McDonald

1-1/4 in. CTS Compression Brass Ball Valve Curb Stop

  • Fast #
  • Part #M76100QHGG
  • Item #5119054
  • Manufacturer Part #5182-351
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

1-1/4 in. CTS Compression Brass Ball Valve Curb Stop

  • Fast #
  • Part #M76100QHGG
  • Item #5119054
  • Manufacturer Part #5182-351
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Inlet Service Size:
1-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
150 psig
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.