This product requires certification to purchase.

1-1/4 x 1 in. CTS Compression x Female Copper Flare Water Service Brass Adapter

You last purchased this on
 
A.Y. McDonald

1-1/4 x 1 in. CTS Compression x Female Copper Flare Water Service Brass Adapter

  • Fast #
  • Part #M7475522HG
  • Item #3764668
  • Manufacturer Part #5142-155
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

1-1/4 x 1 in. CTS Compression x Female Copper Flare Water Service Brass Adapter

  • Fast #
  • Part #M7475522HG
  • Item #3764668
  • Manufacturer Part #5142-155
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Female Flare
End Connections:
Compression x Female Flare
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Product Type:
Adapter
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.