1-29/100 in. Gasket Only (Bag of 100)
1-29/100 in. Gasket Only (Bag of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 1-29/100 in
- Diameter - Outside:
- 1-5/8 in
- Material:
- Rubber
- Material Type:
- Buna-N
- NSF Certified:
- No
- Package Quantity:
- Bag of 100
- Thickness:
- 0.109 in