1-69/100 in. Meter Nut
1-69/100 in. Meter Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 1-69/100 in
- Fitting Size 2:
- 1-69/100 in
- Fitting Sizes:
- 1-69/100 in
- Fitting Type:
- Straight
- NSF Certified:
- No
- Product Type:
- Nut