This product requires certification to purchase.

1 in. Compression Brass Ball Curb Valve

A.Y. McDonald

1 in. Compression Brass Ball Curb Valve

  • Fast #
  • Part #M76100QG
  • Item #3764544
  • Manufacturer Part #5182-052
4 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. Compression Brass Ball Curb Valve

  • Fast #
  • Part #M76100QG
  • Item #3764544
  • Manufacturer Part #5182-052
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
300#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565346496
Valve Size:
1 in