This product requires certification to purchase.

1 in. Compression Brass Tee

You last purchased this on
 
A.Y. McDonald

1 in. Compression Brass Tee

  • Fast #
  • Part #M74760QG
  • Item #3764614
  • Manufacturer Part #5182-066
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. Compression Brass Tee

  • Fast #
  • Part #M74760QG
  • Item #3764614
  • Manufacturer Part #5182-066
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Large wrench flats provided for proper installation
  • Insert stiffeners required on all flexible plastic connections
  • Potable water
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.