This product requires certification to purchase.

1 in. Compression x MNPT Brass Coupling

You last purchased this on
 
A.Y. McDonald

1 in. Compression x MNPT Brass Coupling

  • Fast #
  • Part #M7475355G
  • Item #3764920
  • Manufacturer Part #5146-134
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. Compression x MNPT Brass Coupling

  • Fast #
  • Part #M7475355G
  • Item #3764920
  • Manufacturer Part #5146-134
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C-800, ANSI 61, ANSI 372
ASTM:
ASTM B-584, ASTM B-62
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
MNPT
End Connections:
Compression x MNPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.