This product requires certification to purchase.

1 in. Compression x MNPT Brass Coupling

You last purchased this on
 
A.Y. McDonald

1 in. Compression x MNPT Brass Coupling

  • Fast #
  • Part #M74753QG
  • Item #3018029
  • Manufacturer Part #5182-000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. Compression x MNPT Brass Coupling

  • Fast #
  • Part #M74753QG
  • Item #3018029
  • Manufacturer Part #5182-000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Large wrench flats provided for proper installation
  • Designed and tested for cold potable water only
  • EPDM rubber gaskets are used
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-11/25 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov