This product requires certification to purchase.

1 in. CTS Compression x MIP 90 Degree Elbow Bend

You last purchased this on
 
A.Y. McDonald

1 in. CTS Compression x MIP 90 Degree Elbow Bend

  • Fast #
  • Part #M74779MQG
  • Item #3764664
  • Manufacturer Part #5182-067
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. CTS Compression x MIP 90 Degree Elbow Bend

  • Fast #
  • Part #M74779MQG
  • Item #3764664
  • Manufacturer Part #5182-067
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Large wrench flats provided for proper installation
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
MPT
End Connections:
Compression x MPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, 1/4 Bend
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.