1 in. CTS Stainless Steel Insert Stiffener
1 in. CTS Stainless Steel Insert Stiffener
Package Quantity Info:
Each: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only. Please contact your local branch for availability in your area
Documents
Specifications
- AWWA:
- AWWA C-800
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Insert Stiffener
- Length:
- 2-3/8 in
- Material:
- Stainless Steel
- Material Type:
- 300, Polyethylene
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov