This product requires certification to purchase.

1 in. FIP x Meter Flanged Ball Angle Valve with Lock Wing

You last purchased this on
 
A.Y. McDonald

1 in. FIP x Meter Flanged Ball Angle Valve with Lock Wing

  • Fast #
  • Part #M74604BG
  • Item #3764821
  • Manufacturer Part #5133-131
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

1 in. FIP x Meter Flanged Ball Angle Valve with Lock Wing

  • Fast #
  • Part #M74604BG
  • Item #3764821
  • Manufacturer Part #5133-131
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • PTFE coated brass ball
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and thread locker
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
Meter Swivel Nut
End Connections:
FPT x Meter Swivel Nut
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Size:
1 in
Weight:
2.92 lb