1 in. Straight Brass Meter Coupling
1 in. Straight Brass Meter Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Large wrench area provided for proper installation
- Potable water
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI C800, ANSI 61, ANSI 372
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- MPT
- End Connections:
- Meter Swivel Nut x MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-17/27 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.