This product requires certification to purchase.

1 in. Yoke Gasket

A.Y. McDonald

1 in. Yoke Gasket

  • Fast #
  • Part #M144GG
  • Item #537814
  • Manufacturer Part #4139-273
4.7 out of 5 Customer Rating
Brand image
A.Y. McDonald

1 in. Yoke Gasket

  • Fast #
  • Part #M144GG
  • Item #537814
  • Manufacturer Part #4139-273
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-800
Brand Model Compatibility:
Meter Yoke Assembly
Diameter:
1-17/25 in
Diameter - Inside 1:
1 in
End Connection 1:
Yoke
End Connection 2:
Yoke
End Connections:
Yoke
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Meter Gasket
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Thickness:
0.12 in
UPC:
053565221786