1 x 3/4 x 3/4 in. CTS Brass Reducing Branch Wye
1 x 3/4 x 3/4 in. CTS Brass Reducing Branch Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Large wrench flats provided for proper installation
- Insert stiffeners required on all flexible plastic connections
- Potable water
- Lead-Free
- Made in USA
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in x 3/4 in
- Fitting Type:
- Reducing, Wye, Branch
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.