This product requires certification to purchase.

12 x 1 in. MNPT x Compression Union Brass Setter

You last purchased this on
 
A.Y. McDonald

12 x 1 in. MNPT x Compression Union Brass Setter

  • Fast #
  • Part #M5145271
  • Item #7296558
  • Manufacturer Part #5145-271
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

12 x 1 in. MNPT x Compression Union Brass Setter

  • Fast #
  • Part #M5145271
  • Item #7296558
  • Manufacturer Part #5145-271
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
AWWA:
AWWA C-800
End Connection 1:
MNPT
End Connection 2:
Compression
End Connections:
MNPT x Compression
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Height:
12 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.