This product requires certification to purchase.

12 x 2 in. Iron Pipe Brass Strap Saddle

You last purchased this on
 
A.Y. McDonald

12 x 2 in. Iron Pipe Brass Strap Saddle

  • Fast #
  • Part #M382612K
  • Item #532774
  • Manufacturer Part #4148-023
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

12 x 2 in. Iron Pipe Brass Strap Saddle

  • Fast #
  • Part #M382612K
  • Item #532774
  • Manufacturer Part #4148-023
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area
  • Requires Certification

Specifications

AWWA:
AWWA C-800
End Connection 1:
FNPT
End Connections:
FNPT
Fits Pipe Size:
12 in
Material:
Iron, Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Tap Size:
2 in