12 x 2 in. NPT Stainless Steel Double Strap Saddle
12 x 2 in. NPT Stainless Steel Double Strap Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 12 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Tap Size:
- 2 in