This product requires certification to purchase.

18 in. Frame and Cover with Double Tap

You last purchased this on
 
A.Y. McDonald

18 in. Frame and Cover with Double Tap

  • Fast #
  • Part #M74M32ATT
  • Item #1588431
  • Manufacturer Part #4174-008
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

18 in. Frame and Cover with Double Tap

  • Fast #
  • Part #M74M32ATT
  • Item #1588431
  • Manufacturer Part #4174-008
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Locking lid utilize silicon bronze pentagon bolt with copper and HDPE washers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
Color Finish Name:
Black
Diameter:
18 in
Diameter - Inside 1:
11-1/2 in
Material:
Cast Iron
Pressure Class:
25#
Product Type:
Frame, Cover
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Waterworks Application:
Water
Weight:
35 lb