This product requires certification to purchase.

2 in. Brass, Cast Iron and Steel Curb Box in Black

You last purchased this on
 
A.Y. McDonald

2 in. Brass, Cast Iron and Steel Curb Box in Black

  • Fast #
  • Part #M5615ALRTWW
  • Item #9973291
  • Manufacturer Part #4517-085
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

2 in. Brass, Cast Iron and Steel Curb Box in Black

  • Fast #
  • Part #M5615ALRTWW
  • Item #9973291
  • Manufacturer Part #4517-085
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • Lid and base made of cast iron per ASTM A48, class 25
  • Upper section made of steel pipe
  • Coated with black dipped
  • Made in USA
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-584 C84400, ASTM B-584 UNS C83600 85-5-5-5, ASTM B-62
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
1-1/4 in
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Length:
7 ft
Material:
Brass, Cast Iron, Steel
Product Type:
Curb Box