This product requires certification to purchase.

2 in. Compression x Meter Ball Valve with Lock Wing

You last purchased this on
 
A.Y. McDonald

2 in. Compression x Meter Ball Valve with Lock Wing

  • Fast #
  • Part #M74602BQK
  • Item #3764897
  • Manufacturer Part #5182-091
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

2 in. Compression x Meter Ball Valve with Lock Wing

  • Fast #
  • Part #M74602BQK
  • Item #3764897
  • Manufacturer Part #5182-091
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Angle ball valve operating head rotates 90 degree open to close
  • Angle meter ball valves are non-directional
  • PTFE coated brass ball
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and threaded locker
  • Insert stiffeners required on all flexible plastic connections
  • Potable water
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B584, ASTM B62
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Flanged
End Connections:
Compression x Flanged
Inlet Service Size:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
2 in
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Seat Material:
EPDM
Valve Size:
2 in
Weight:
9.45 lb