This product requires certification to purchase.

2 in. Flanged x IP Compression Brass Straight Coupling

You last purchased this on
 
A.Y. McDonald

2 in. Flanged x IP Compression Brass Straight Coupling

  • Fast #
  • Part #M761055K
  • Item #3764551
  • Manufacturer Part #5131-297
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

2 in. Flanged x IP Compression Brass Straight Coupling

  • Fast #
  • Part #M761055K
  • Item #3764551
  • Manufacturer Part #5131-297
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Large wrench area provided for proper installation
  • Lead-Free
  • EPDM Rubber Gasket
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI C800, ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Flanged
End Connection 2:
Compression
End Connections:
Flanged x Compression
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-31/50 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.