This product requires certification to purchase.

2 in. Male Meter Thread x FNPT Water Service Brass Bushing

You last purchased this on
 
A.Y. McDonald

2 in. Male Meter Thread x FNPT Water Service Brass Bushing

  • Fast #
  • Part #M74620BBK
  • Item #3764934
  • Manufacturer Part #5124-091
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

2 in. Male Meter Thread x FNPT Water Service Brass Bushing

  • Fast #
  • Part #M74620BBK
  • Item #3764934
  • Manufacturer Part #5124-091
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C-700
End Connection 1:
Male Meter Threaded
End Connection 2:
FNPT
End Connections:
Male Meter Threaded x FNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.