This product requires certification to purchase.

2 in. PEP SDR9 Stainless Steel Pipe Insert Stiffener

You last purchased this on
 
A.Y. McDonald

2 in. PEP SDR9 Stainless Steel Pipe Insert Stiffener

  • Fast #
  • Part #M6137K
  • Item #2400510
  • Manufacturer Part #4132-949
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

2 in. PEP SDR9 Stainless Steel Pipe Insert Stiffener

  • Fast #
  • Part #M6137K
  • Item #2400510
  • Manufacturer Part #4132-949
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
2 in
Length:
3-1/4 in
Material:
Stainless Steel
Material Type:
300
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.