This product requires certification to purchase.

20 in. Meter Frame and Cover with Single Tap

You last purchased this on
 
A.Y. McDonald

20 in. Meter Frame and Cover with Single Tap

  • Fast #
  • Part #M74M3ACLBRTC20
  • Item #7000037
  • Manufacturer Part #4173-081
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

20 in. Meter Frame and Cover with Single Tap

  • Fast #
  • Part #M74M3ACLBRTC20
  • Item #7000037
  • Manufacturer Part #4173-081
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Locking lid utilize silicon bronze pentagon bolt with copper and HDPE washers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 25
Color Finish Name:
Black
Diameter:
11-1/2 in
Material:
Cast Iron, Copper, Plastic, Silicon Bronze
Material Type:
HDPE
NSF Certified:
No
Product Type:
Frame, Lid
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Weight:
38 lb
Width:
20 in