20 in. Roll Ring and Cover with Right IPT Tap on Pipe and Plug
20 in. Roll Ring and Cover with Right IPT Tap on Pipe and Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Locking lid utilizes silicone bronze pentagon bolt with copper and HDPE washer
Documents
Specifications
- ASTM:
- ASTM A-48
- Coating:
- Black
- Diameter:
- 20 in
- Material:
- Cast Iron
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.