This product requires certification to purchase.

20 x 24 x 2 in. Extension Ring

You last purchased this on
 
A.Y. McDonald

20 x 24 x 2 in. Extension Ring

  • Fast #
  • Part #M74MX2
  • Item #1588389
  • Manufacturer Part #4174-092
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

20 x 24 x 2 in. Extension Ring

  • Fast #
  • Part #M74MX2
  • Item #1588389
  • Manufacturer Part #4174-092
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 25
Color Finish Name:
Black
Diameter:
24 in
Diameter - Inside 1:
20 in
Height:
2 in
Material:
Cast Iron
NSF Certified:
No
Product Type:
Extension Ring
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UL Listed:
No