This product requires certification to purchase.

22 in. Manhole Frame and Cover

You last purchased this on
 
A.Y. McDonald

22 in. Manhole Frame and Cover

  • Fast #
  • Part #M74M53C
  • Item #1588302
  • Manufacturer Part #4174-230
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

22 in. Manhole Frame and Cover

  • Fast #
  • Part #M74M53C
  • Item #1588302
  • Manufacturer Part #4174-230
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Locking lid utilize silicon bronze pentagon bolt with copper and HDPE washers
  • Please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
AWWA:
AWWA C-800
Coating:
Black
Diameter:
20 in
Diameter - Inside 1:
15 in
Material:
Cast Iron
Material Type:
HDPE
Product Type:
Frame and Cover
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Width:
3-81/100 in