This product requires certification to purchase.

3/4 in. Brass PEX Crimp Tee

You last purchased this on
 
A.Y. McDonald

3/4 in. Brass PEX Crimp Tee

  • Fast #
  • Part #M72330F
  • Item #7340963
  • Manufacturer Part #5423-012
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

3/4 in. Brass PEX Crimp Tee

  • Fast #
  • Part #M72330F
  • Item #7340963
  • Manufacturer Part #5423-012
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.18, ANSI 61-2012
ASTM:
ASTM F-876, ASTM F-877, ASTM F-1807
CARB OTC LEED Compliant:
No
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp x PEX Crimp
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
210
NSF Certified:
No
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UL Listed:
No