This product requires certification to purchase.

3/4 in. Compression 90 Degree Brass Elbow

You last purchased this on
 
A.Y. McDonald

3/4 in. Compression 90 Degree Brass Elbow

Brand image
You last purchased this on
 
A.Y. McDonald

3/4 in. Compression 90 Degree Brass Elbow

  • Fast #
  • Part #M7476122F
  • Item #3765107
  • Manufacturer Part #5140-103
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Large wrench flats provided for proper installation
  • Insert stiffeners required on all flexible plastic connections
  • Potable water
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-62, ASTM B-584, ASTM B-75
Application:
Residential, Potable Water
Elbow Degree:
90 DD
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, 1/4 Bend, Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.



Customers Also Bought
1–6 of 18 items
Part #PFXBCCDM
Item #4563070
4.2 out of 5 Customer Rating
Requires Certification
Part #FNW5V3176F
Item #9297769
4.6 out of 5 Customer Rating
Requires Certification
Part #FNW5V0176F
Item #9297796
4.6 out of 5 Customer Rating
Requires Certification
Part #FNW5V0076F
Item #9297565
5 out of 5 Customer Rating
Requires Certification
Part #IBRLFBGF
Item #3816242
5 out of 5 Customer Rating
Requires Certification
Part #M6133TF
Item #67930
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 16 items
Part #M74779MQF
Item #3764661
4 out of 5 Customer Rating
Requires Certification
Part #M6133TF
Item #67930
4.6 out of 5 Customer Rating
Requires Certification
Part #M7403FF33
Item #4428759
3.6 out of 5 Customer Rating
Requires Certification
Part #M76100QF
Item #3765117
3.7 out of 5 Customer Rating
Requires Certification
Part #M74700KG
Item #4426809
4 out of 5 Customer Rating
Requires Certification
Part #M7475344KG
Item #4542447
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing