3/4 in. Compression x Meter Swivel Angle Meter Ball Valve with Lock Wing
3/4 in. Compression x Meter Swivel Angle Meter Ball Valve with Lock Wing
Frequently Purchased Together
Product Details
Product Details
- Angle ball valve operating head rotates 90 degree open to close
- Angle meter ball valves are non-directional
- PTFE coated brass ball
- Blow out proof EPDM port seals
- End piece joint sealed with an EPDM O-ring and threaded locker
- Insert stiffeners required on all flexible plastic connections
- Potable water
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B62, ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Compression
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Compression x Meter Swivel Nut
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Valve Size:
- 3/4 in
- Weight:
- 1.85 lb