This product requires certification to purchase.

3/4 x 1 in. Compression Brass Reducing Coupling

You last purchased this on
 
A.Y. McDonald

3/4 x 1 in. Compression Brass Reducing Coupling

  • Fast #
  • Part #M747582233FG
  • Item #3765007
  • Manufacturer Part #5130-047
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

3/4 x 1 in. Compression Brass Reducing Coupling

  • Fast #
  • Part #M747582233FG
  • Item #3765007
  • Manufacturer Part #5130-047
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Large wrench flats provided for proper installation
  • Designed and tested for cold potable water only
  • EPDM rubber gaskets are used
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Reducing, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.