3/4 x 1 in. FNPT x Yoke Star Nut Reducing Brass Water Service Meter Connector
3/4 x 1 in. FNPT x Yoke Star Nut Reducing Brass Water Service Meter Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-800
- End Connection 1:
- FNPT
- End Connection 2:
- Yoke Star Nut
- End Connections:
- FNPT x Yoke Star Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.