This product requires certification to purchase.

3/4 x 4 in. FNPT x Meter Ball Valve

You last purchased this on
 
A.Y. McDonald

3/4 x 4 in. FNPT x Meter Ball Valve

  • Fast #
  • Part #M76101MWSHDLFP
  • Item #4926211
  • Manufacturer Part #5132-067
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

3/4 x 4 in. FNPT x Meter Ball Valve

  • Fast #
  • Part #M76101MWSHDLFP
  • Item #4926211
  • Manufacturer Part #5132-067
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
FPT
End Connection 2:
Meter
End Connections:
FPT x Meter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Valve Size:
3/4 in x 4 in