3-1/25 x 2 in. Copper Brass Water Service Gasket
3-1/25 x 2 in. Copper Brass Water Service Gasket
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Large wrench flats provided for proper installation
- Made in USA
Documents
Specifications
- AWWA:
- AWWA C-800
- Diameter - Inside 1:
- 2-3/50 in
- Diameter - Outside:
- 3-1/25 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Thickness:
- 1/25 in