4 ft. Arch Curb Box (Less Rod)
4 ft. Arch Curb Box (Less Rod)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-62, ASTM B-584
- Color Finish Name:
- Black
- Length:
- 4 ft
- Material:
- Cast Iron
- Product Type:
- Curb Box
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.