This product requires certification to purchase.

5/8 x 3/4 in. Meter Setter

You last purchased this on
 
A.Y. McDonald

5/8 x 3/4 in. Meter Setter

  • Fast #
  • Part #M5151046
  • Item #7296560
  • Manufacturer Part #5151-046
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

5/8 x 3/4 in. Meter Setter

  • Fast #
  • Part #M5151046
  • Item #7296560
  • Manufacturer Part #5151-046
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI C800
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Fitting Type:
Reducing
Material:
Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.